Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*

899.412410 - UNSPSC 46181541
0899412410961 12
BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL* BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*
BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*
Clearance

Delivery

0 Review(s)

Heavy duty nitrile coated glove that provide superior grip and chemical resistance

0
Units/package: 12
Unavailable
Note: Item discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 10
EAN 4056807312668

Features

100% Cotton Jersey Liner
Heavy nitrile ¾ palm coating
Excellent resistance to abrasion, tear and puncture
Superior protection against oil and grease
2-1/2” safety cuff
EN388:2016 performance level: 3111X

Applications

Rough industrial applications, sheet metal handling, fabrication workshops and automotive

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.